49664537 - Shockwave 1/2" X 2-9/16" Magnetic Nut Driver

Milwaukee®

  • $6.77 (Each)
  • $6.77 (Each)

  • $324.96 (Per 48)
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
49664537
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4537
Description
Shockwave 1/2" X 2-9/16" Magnetic Nut Driver
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Withstand Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For Ma
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242266623 / 00045242266623
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$324.96 (Per 48)
Resources
Images
 
 
49664537 - Small Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
 
49664537 - Large Image
Other Links
 
 
49664537 - Other
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
2-9/16inMag Nt Drvr 1/2in
Description
SHOCKWAVE 1/2" X 2-9/16" MAGNETIC NUT DRIVER
Product Type
1/2" Magnetic Nut Driver
extra long description
MILW 49-66-4537 1/2" Magnetic Nut D
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for ma
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in hex
idea granular category code
2033
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4537
GTIN
00045242266623
UPC
045242266623
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.11
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49664537.
Jump To:

Similar Items

Similar items are close alternatives to 49664537, though they may not be 100% alike.

Hex Bit - 1/2 Black X 2.5
  • Our Part #: 70931BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70931BK
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.08) ·
70931BK - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat