49578615 - 1-1/8" One-Piece Carbide Hole Cutter

Milwaukee®

  • $44.97 (Each)
  • $44.97 (Each)

  • $1,798.80 (Per 40)
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
49578615
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8615
Description
1-1/8" One-Piece Carbide Hole Cutter
The Milwaukee® 1-1/8 In. One-Piece Carbide Cutters Feature Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. The Solid One-Piece Design Of Each Hole Cutter Provides Added Durability
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597796 / 00045242597796
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.97 (Each)
Standard Packaging
$1,798.80 (Per 40)
Resources
Images
 
 
49578615 - Small Image
 
49578615 - Large Image
 
49578615 - Large Image
Other Links
 
 
49578615 - Other
 
49578615 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.25
Descriptions
Description
1-1/8" ONE-PIECE CARBIDE HOLE CUTTER
Product Type
1-1/8" Carbide Hole Cutter
extra long description
MILW 49-57-8615 1-1/8" Carbide Hole
Short Description
1-1/8" Carbide Hole cttr
Long Description
The MILWAUKEE® 1-1/8 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Teeth per Inch
0.5
Manufacturer Information
Manufacturers Part Number
49-57-8615
Brand
Milwaukee®
GTIN
00045242597796
UPC
045242597796
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.24
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578615.
Jump To:

Similar Items

Similar items are close alternatives to 49578615, though they may not be 100% alike.

Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 MM). Cuts Stainless Steel Q...
  • Our Part #: 645118
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645-1-1/8
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.86) ·
645118 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat