49560158 - 2-5/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $13.71 (Each)
  • $13.71 (Each)

  • $658.08 (Per 48)

Availability: In Stock Locally
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
49560158
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0158
Description
2-5/8" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 2-5/8" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accur
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193288 / 00045242193288
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.71 (Each)
Standard Packaging
$658.08 (Per 48)
Resources
Images
 
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Video
 
49560158 - Small Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
 
49560158 - Large Image
Other Links
 
 
49560158 - Other
 
49560158 - Other
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
3
Descriptions
extra long description
MILW 49-56-0158 2-5/8" Hole Dozer H
Short Description
2-5/8" Hole Dozer Hole sw
Description
2-5/8" HOLE DOZER BI-METAL HOLE SAW
Product Type
2-5/8" Hole Dozer Hole Saw
Long Description
The MILWAUKEE® 2-5/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accur
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Teeth per Inch
6
media
Yes
Manufacturer Information
Manufacturers Part Number
49-56-0158
Brand
Milwaukee®
GTIN
00045242193288
UPC
045242193288
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.445
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560158.
Jump To:

Cross Referenced

These items are similar to 49560158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19164 Greenlee n/a
825-2-5/8 Greenlee 00783310191643
35-370 Ideal Industries 00783250353705
373258BX Irwin Tools 00024721066015
31542 Klein Tools 00092644315428
30042 Lenox n/a
714031-A Makita Tools 00088381903004
49-56-0155 Milwaukee Electric Tool n/a
49-56-0156 Milwaukee Electric Tool n/a
49-56-0158 Milwaukee Electric Tool 00045242193288
49-56-2620 Milwaukee Electric Tool n/a
13372 Morris 00601986133722
170420 Morse n/a
AV42 Morse 00050326170420
SH0258 Starrett n/a
VH0258 Starrett n/a

* All prices subject to change.

Begin Live Chat