49252261 - Open-Lok 2-In-1 Hybrid Carbide Grit Blade

Milwaukee®

  • $26.21 (Each)
  • $26.21 (Each)

  • $104.84 (Per 4)
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
49252261
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-2261
Description
Open-Lok 2-In-1 Hybrid Carbide Grit Blade
The Milwaukee® Universal Fit Open-Lok™ 2-In-1 Hybrid Carbide Grit Blade 1 Pack Is Designed For Oscillating Multi-Tools. This Unique Dual Carbide Grit 2-In-1 Blade Is For Tile Work. The Fine Grit Carbide On The Edge Quickly Removes Grout, and The Coarse Carbide Grit On The Bottom Of The Blade Removes Mortar Fast.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571390 / 00045242571390
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.21 (Each)
Standard Packaging
$104.84 (Per 4)
Resources
Images
 
 
49252261 - Small Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
 
49252261 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Product Type
2-In-1 Hybrid Carbidegrit Blade 1PK
Description
OPEN-LOK 2-IN-1 HYBRID CARBIDE GRIT BLADE
extra long description
MILW 49-25-2261 2-IN-1 HYBRID CARBI
Short Description
2-IN-1 HYBRID CrbidGRITBld 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Long Description
The MILWAUKEE® Universal Fit OPEN-LOK™ 2-in-1 Hybrid Carbide Grit Blade 1 Pack is designed for Oscillating Multi-Tools. This unique dual carbide grit 2-in-1 blade is for tile work. The fine grit carbide on the edge quickly removes grout, and the coarse carbide grit on the bottom of the blade removes mortar fast.
Additional Information
Blade Thickness
0.08
Blade Width
3
Blade Length
3.76
Manufacturer Information
Manufacturers Part Number
49-25-2261
Brand
Milwaukee®
GTIN
00045242571390
UPC
045242571390
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hybrid Carbide Grit Blade
Packaging
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat