49242310 - M12 Power Source

Milwaukee®

  • $47.58 (Each)
  • $47.58 (Each)

  • $1,903.20 (Per 40)
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
49242310
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-2310
Description
M12 Power Source
The M12 Power Source, Compatible With All M12 Battery Packs, Features A 2.1 Amp Powered Usb Port That Charges Tablets, Smart Phones, MP3 Players, and Other Portable Electronic Devices. This Smart-Charge Port Identifies The Electronic Device Being Charged; Delivering Fast, Safe Charging. The Adapter Features An On-Board Fuel Gauge, and Is Compatible With All M12 Heated Gear, Providing Up to 6 Hours Of Continuous Heat On A Single Charge. (Battery Sold Separately).
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242311590 / 00045242311590
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.58 (Each)
Standard Packaging
$1,903.20 (Per 40)
Resources
Images
 
 
49242310 - Small Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
Other Links
 
 
49242310 - Other
 
49242310 - Other
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
M12 POWER SOURCE
extra long description
MILW 49-24-2310 M12 Power Source (T
Product Type
M12 Power Source (Tool Only)
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).
Additional Information
package quantity
1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-24-2310
GTIN
00045242311590
UPC
045242311590
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0.29
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat