48892213 - 1/4" Thunderbolt Titanium Drill Bit

Milwaukee®

  • $7.95 (Each)
  • $7.95 (Each)

  • $1,788.75 (Per 225)
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
48892213
Manufacturer
Milwaukee®
Manufacturer's Part Number
48892213
Description
1/4" Thunderbolt Titanium Drill Bit
Milwaukee® Thunderbolt® Titanium Coated Drill Bits Are Designed For Extreme Durability and Up to 3X Longer Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. The Titanium Coating Reduces Heat Build-Up and Keeps The Bit Sharp to Extend Performance. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187874 / 00045242187874
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Standard Packaging
$1,788.75 (Per 225)
Resources
Images
 
 
48892213 - Small Image
 
48892213 - Large Image
 
48892213 - Large Image
 
48892213 - Large Image
 
48892213 - Large Image
 
48892213 - Large Image
Other Links
 
 
48892213 - Other
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
Titanium Coated
Dimensions and Weight
Length
6.8
Descriptions
Long Description
Drill Bit, 1/4 in Bit Size, Titanium Coated, 0.05 lb
Product Type
Drill Bit
Features
Milwaukee(R) THUNDERBOLT(R) titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip
Short Description
Drill Bit, 1/4 in, For Portable Drill, Titanium
extra long description
MILW 48-89-2213 1/4" Thunderbolt® T
Description
1/4" THUNDERBOLT TITANIUM DRILL BIT
Additional Information
Drill Diameter
0.25
Shank Diameter
0.25
package quantity
5 PK;1 CT
idea granular category code
1140
Flute Length
6.0
Grade
Heavy Duty
Bit Size
1/4 in
Compatible With
Portable Drill
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Titanium Coated Drill Bits
Manufacturers Part Number
48892213
GTIN
00045242187874
UPC
045242187874
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.055
Carton
1
Package
225
Uses, Certifications, and Standards
Application
Drill Through Wood, Metal and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat