48731031 - Full Brim Hard Hat

Milwaukee®

  • $24.99 (Each)
  • $24.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-1031
Description
Full Brim Hard Hat
The Milwaukee® Full Brim Hard Hats Are Designed to Adapt For Your Jobsite. The Hard Hat Has A Bolt™ Reversible Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Helmet. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Easy Access to Pens and Markers. A Sweatband Is I
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242557905 / 00045242557905
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Resources
Images
 
 
48731031 - Small Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
 
48731031 - Large Image
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
Polyethylene
Material, Color, and Finish
Color Family
Whites
Descriptions
Short Description
Full Brim Hard HatTyp1 ClsE
Description
FULL BRIM HARD HAT
Long Description
The Milwaukee® full brim hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatband is i
Product Type
Full Brim Hard HatÇôtype 1 Class E
extra long description
MILW 48-73-1031 Full Brim Hard Hat
Features
Full Brim Hard Hat with BOLT™ Accessories ™Type 1 Class E (Small Logo)
Manufacturer Information
Manufacturers Part Number
48-73-1031
Brand
Milwaukee®
GTIN
00045242557905
UPC
045242557905
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
1.09