48390572 - 18 Tpi Standard Sub-Compact Portable Band Saw Blad

Milwaukee®

  • $23.51 (Each)
  • $23.51 (Each)

  • $2,351.00 (Per 100)

Availability: In Stock Locally
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
48390572
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0572
Description
18 Tpi Standard Sub-Compact Portable Band Saw Blad
Bandsaw Blade, High Speed Steel, 18 Teeth Per Inch, 27 In Overall Length, 1/2 In Overall Width, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242272341 / 00045242272341
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Standard Packaging
$2,351.00 (Per 100)
Resources
Images
 
 
48390572 - Small Image
 
48390572 - Large Image
 
48390572 - Large Image
Other Links
 
 
48390572 - Other
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
High Speed Steel
Dimensions and Weight
Overall Length
27 in
Descriptions
Product Type
Bandsaw Blade
Long Description
Bandsaw Blade, High Speed Steel, 18 Teeth per Inch, 27 in Overall Length, 1/2 in Overall Width, 0.35 lb
Features
Maximize your subcompact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee(R) 18 TPI Subcompact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
Short Description
Bandsaw Blade, High Speed Steel, 18 Teeth per Inch
Description
18 TPI STANDARD SUB-COMPACT PORTABLE BAND SAW BLAD
extra long description
MILW 48-39-0572 3PK 18TPI M12 BAND
Additional Information
Overall Width
1/2 in
package quantity
3 PK
Made in USA
yes
Blade Thickness
0.02
Blade Width
0.5
idea granular category code
1156
Blade Length
27.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0572
GTIN
00045242272341
UPC
045242272341
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.35 lb
Weight per each
0.355
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut;Conduit;Angle Iron;Copper Tube;Threaded Rod;Pipe;Cutting Common Materials 5/32 in - 3/16 in Thick and Very Hard Materials 3/16 in - 5/16 in Thick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat