48324605 - Shockwave Impact Square Recess #2 Insert Bits

Milwaukee®

  • $4.31 (Each)
  • $4.31 (Each)

  • $775.80 (Per 180)
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
48324605
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4605
Description
Shockwave Impact Square Recess #2 Insert Bits
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195633 / 00045242195633
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Standard Packaging
$775.80 (Per 180)
Resources
Images
 
 
48324605 - Small Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
Other Links
 
 
48324605 - Other
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
Steel
Dimensions and Weight
Length
1
Descriptions
extra long description
MILW 48-32-4605 SQ2 Insert Bits
Product Type
SQ2 Insert Bits
Description
SHOCKWAVE IMPACT SQUARE RECESS #2 INSERT BITS
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Square
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4605
GTIN
00045242195633
UPC
045242195633
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.055
Carton
1
Package
180
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat