48324572 - Shockwave 3-1/2 Impact Square Recss #2 Power Bit

Milwaukee®

  • $2.93 (Each)
  • $2.93 (Each)

  • $351.60 (Per 120)
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
48324572
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4572
Description
Shockwave 3-1/2 Impact Square Recss #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195602 / 00045242195602
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Standard Packaging
$351.60 (Per 120)
Resources
Images
 
 
48324572 - Small Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
Other Links
 
 
48324572 - Other
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
Proprietary Steel
Dimensions and Weight
Length
3.5
Descriptions
Product Type
SQ2 Power Bits
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
extra long description
MILW 48-32-4572 SQ2 Power Bits
Short Description
SQ2 Power Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE 3-1/2 IMPACT SQUARE RECSS #2 POWER BIT
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4572
Brand
Milwaukee®
GTIN
00045242195602
UPC
045242195602
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324572.
Jump To:

Similar Items

Similar items are close alternatives to 48324572, though they may not be 100% alike.

Driver Bit - #2 Red Square X 4
  • Our Part #: 70240R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70240R
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.10) ·
70240R - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat