48324408 - Shockwave Imp Duty Drive and Fasten Set 26PC

Milwaukee®

  • $30.08 (Each)
  • $30.08 (Each)

  • $150.40 (Per 5)

Availability: In Stock Locally
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
48324408
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324408
Description
Shockwave Imp Duty Drive and Fasten Set 26PC
Drive & Fasten Set, Steel, 26 Pieces, 1.629 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242302451 / 00045242302451
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.08 (Each)
Standard Packaging
$150.40 (Per 5)
Resources
Images
 
 
48324408 - Large Image
 
48324408 - Small Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
 
48324408 - Large Image
Other Links
 
 
48324408 - Other
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
Steel
Descriptions
Short Description
Drive & Fasten Set, Steel, 1.629 lb
Product Type
Drive & Fasten Set
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Driver Bits, Nut Drivers, Sockets, and Socket Adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. . The SHOCKWAVE(TM) 26PC Drive and Fasten Set provides a fastening solution
Long Description
Drive & Fasten Set, Steel, 26 Pieces, 1.629 lb
Description
SHOCKWAVE IMP DUTY DRIVE AND FASTEN SET 26PC
extra long description
MILW 48-32-4408 26PC Kit With Socke
Additional Information
Number of Pieces
26
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324408
GTIN
00045242302451
UPC
045242302451
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.629 lb
Weight per each
1.58
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat