48322390 - Shockwave Impact Right Angle Adapter

Milwaukee®

  • $27.76 (Each)
  • $27.76 (Each)

  • $1,110.40 (Per 40)
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
48322390
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2390
Description
Shockwave Impact Right Angle Adapter
The Milwaukee® Shockwave™ Right Angle Adapter Features An Internal Optimized Shockzone™ Which Absorbs Peak Torque and Prevents Breaking. The Shanks Is Made From Custom ALLOY76™ Steel Which Is Engineered For Extended Life. The Hardened Gears Provide Increased Torque Transfer For Added Durability. With Only A 1.4 In. Slim Profile, The Adapter Allows Access Into The Tightest Of Spaces. The Shockwave™ Right Angle Adapter Is Designed For Use In Both Impact Drivers and Drill Driver and Works With All 1/4 In. Hex
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242534081 / 00045242534081
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.76 (Each)
Standard Packaging
$1,110.40 (Per 40)
Resources
Images
 
 
48322390 - Small Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
Other Links
 
 
48322390 - Other
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
Steel, Plastic, Rubber
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
Right Angle Adapter
extra long description
MILW 48-32-2390 Right Angle Adapter
Long Description
The Milwaukee® SHOCKWAVE™ right angle adapter features an internal optimized Shockzone™ which absorbs peak torque and prevents breaking. The shanks is made from Custom Alloy76™ steel which is engineered for extended life. The hardened gears provide increased torque transfer for added durability. With only a 1.4 in. slim profile, the adapter allows access into the tightest of spaces. The SHOCKWAVE™ right angle adapter is designed for use in both impact drivers and drill driver and works with all 1/4 in. hex
Description
SHOCKWAVE IMPACT RIGHT ANGLE ADAPTER
Additional Information
Shank Diameter
1/4 in hex
Handle Included
Not Included
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-2390
GTIN
00045242534081
UPC
045242534081
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.46
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat