48281010 - 6 X 1/4 Allhex QC Extension

Milwaukee®

  • $12.24 (Each)
  • $12.24 (Each)

  • $979.20 (Per 80)

Availability: In Stock Locally
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
48281010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-28-1010
Description
6 X 1/4 Allhex QC Extension
Quik-Lok Extension, 1/4 In Shank Diameter, 6 In Overall Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242122639 / 00045242122639
Weight per unit
0.241 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.24 (Each)
Standard Packaging
$979.20 (Per 80)
Resources
Other Links
 
 
48281010 - Other
Images
 
 
48281010 - Small Image
 
48281010 - Large Image
 
48281010 - Large Image
 
48281010 - Large Image
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
Steel
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Quik-Lok(TM) Extension
Long Description
Quik-Lok Extension, 1/4 in Shank Diameter, 6 in Overall Length, 0.25 lb
Features
The 1/4" Hex Universal QUIK-LOK(TM) Extension has an innovative design that fits all 1/4" Hex shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.
Short Description
Quik-Lok Extension, 1/4 in Shank, For 1/4 in Shank;1/4 in Tool Less Quick Change
Description
6 X 1/4 ALLHEX QC EXTENSION
extra long description
MILW 48-28-1010 6" All Hex Change E
Additional Information
Shank Diameter
1/4 in
Compatible With
1/4 in Shank;1/4 in Tool Less Quick Change
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-28-1010
GTIN
00045242122639
UPC
045242122639
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.25 lb
Weight per each
0.241
Carton
1
Package
80
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat