48223102 - 2PK Inkzall Black Medium Point Marker

Milwaukee®

  • $4.48 (Each)
  • $4.48 (Each)

  • $358.40 (Per 80)
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
48223102
Manufacturer
Milwaukee®
Manufacturer's Part Number
48223102
Description
2PK Inkzall Black Medium Point Marker
Black Medium Point Marker
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121708 - Markers
UPC/GTIN
045242296927 / 00045242296927
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Standard Packaging
$358.40 (Per 80)
Resources
Images
 
 
48223102 - Small Image
 
48223102 - Small Image
 
48223102 - Large Image
 
48223102 - Large Image
 
48223102 - Large Image
 
48223102 - Large Image
 
48223102 - Large Image
Other Links
 
 
48223102 - Other
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
Plastic
Dimensions and Weight
Size
Medium Tip
Descriptions
Product Type
Black Medium Point Marker
Features
INKZALL(TM) Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL(TM) markers have a built-in hard hat clip for easy storage and access. INKZALL(TM) markers confirm to Milwaukee’s commitment to best-in-cla
Short Description
Black Medium Point Marker
Special Features
Anti-Roll Body Design
Long Description
Black Medium Point Marker
Description
2PK INKZALL BLACK MEDIUM POINT MARKER
extra long description
MILW 48-22-3102 Inkzall™ Black Medi
Additional Information
Made in USA
yes
package quantity
1 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48223102
sub brand
Inkzall(TM)
GTIN
00045242296927
UPC
045242296927
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.105
Carton
1
Package
80
Uses, Certifications, and Standards
Application
OSB;Cinder Block;Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat