48223079 - 6IN1 Combination Pliers

Milwaukee®

  • $21.79 (Each)
  • $21.79 (Each)
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
48223079
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3079
Description
6IN1 Combination Pliers
Combination Wire Plier, Forged Alloy Steel Blade Material, #18 - 10 Awg (Sold);#20 - #12 Awg (Stranded) Cutting Capacity, 7.75 In Overall Length, 0.67 In Overall Width, 2.03 In Overall Depth, 2-1/4 In Jaw Length, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242251209 / 00045242251209
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.79 (Each)
Resources
Images
 
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
 
48223079 - Large Image
Other Links
 
 
48223079 - Other
 
48223079 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Forged Alloy Steel
Dimensions and Weight
Overall Length
7.75 in
Thickness
0.25
Descriptions
Product Type
Wire Stripper
Combination Wire Plier
Long Description
Combination Wire Plier, Forged Alloy Steel Blade Material, #18 - 10 AWG (Sold);#20 - #12 AWG (Stranded) Cutting Capacity, 7.75 in Overall Length, 0.67 in Overall Width, 2.03 in Overall Depth, 2-1/4 in Jaw Length, 0.67 lb
Special Features
Features A Revolutionary Dual Head Design For Wire Stripping and Needle Nose Functionality;Reaming Head Design-Smooth Edges Of Metal Pipe From 1/2 - 1 In;Bolt Cutter-Thread and Cut 6 and 8 Bolts to Preferred Length;Locking Mechanism - One Handed Locki
Features
Milwaukee Comfort Grip 6in1 Pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in 1 Combination
Short Description
Combination Wire Plier, Forged Alloy Steel
Description
6IN1 COMBINATION PLIERS
extra long description
MILW 48-22-3079 Wire Pliers
Additional Information
includes
(1) Comfort Grip 6in1 Pliers
Cutting Capacity
#18 - 10 AWG (Sold);#20 - #12 AWG (Stranded)
Overall Width
0.67 in
Overall Depth
2.03 in
Jaw Length
2-1/4 in
Blade Length
0.5
Handle Length
4.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-3079
GTIN
00045242251209
UPC
045242251209
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.67 lb
Weight per each
0.7