48220325 - 25' Compact Wide Blade Magnetic Tape Measure

Milwaukee®

  • $25.17 (Each)
  • $25.17 (Each)

  • $604.08 (Per 24)
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
48220325
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0325
Description
25' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 25FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560325 / 00045242560325
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.17 (Each)
Standard Packaging
$604.08 (Per 24)
Resources
Images
 
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Small Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
 
48220325 - Large Image
Other Links
 
 
48220325 - Other
 
48220325 - Other
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
MILW 48-22-0325 25Ft Compact Magnet
Description
25' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE
Product Type
25FT Compact Magnetic Tape Measure
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 25ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Additional Information
Tape Length
25
Accuracy
+/- 1/16 in.
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0325
Brand
Milwaukee®
GTIN
00045242560325
UPC
045242560325
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.08
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48220325.
Jump To:

Similar Items

Similar items are close alternatives to 48220325, though they may not be 100% alike.

00452425275331|0004524|00452425275331|45242527533|27533|48220125|Mil Milwaukee R...
  • Our Part #: 48220125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-0125
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48220125 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat