48207474 - SDS-Plus 2CT 1/2" X 10" X 12"

Milwaukee®

  • $10.84 (Each)
  • $10.84 (Each)

  • $1,084.00 (Per 100)

Availability: In Stock Locally
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
48207474
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207474
Description
SDS-Plus 2CT 1/2" X 10" X 12"
Rotary Hammer Drill Bit, 1/2 In Bit Size, Carbide (Tip) Material, 12 In Overall Length, 15.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111978 / 00045242111978
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.84 (Each)
Standard Packaging
$1,084.00 (Per 100)
Resources
Images
 
 
48207474 - Small Image
 
48207474 - Large Image
 
48207474 - Large Image
 
48207474 - Large Image
 
48207474 - Large Image
 
48207474 - Large Image
 
48207474 - Large Image
 
48207474 - Large Image
Other Links
 
 
48207474 - Other
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
Carbide (Tip)
Dimensions and Weight
Length
12
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 1/2 in Bit Size, Carbide (Tip) Material, 12 in Overall Length, 15.75 lb
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/2" X 10" X 12"
Description
SDS-PLUS 2CT 1/2" X 10" X 12"
extra long description
MILW 48-20-7474 1/2"x12" SDS Bit
Additional Information
package quantity
1 PK
Made in USA
yes
Bit Size
1/2 in
Compatible With
Cordless Rotary Hammer
Flute Length
10
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207474
GTIN
00045242111978
UPC
045242111978
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
15.75 lb
Weight per each
0.38
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207474.
Jump To:

Similar Items

Similar items are close alternatives to 48207474, though they may not be 100% alike.

1/2X10 SDS Plus Masn Bit
  • Our Part #: DW5439
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.20) ·
DW5439 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat