48005711 - Wrecker Multi-Material Sawzall Blade 12" 7/11TPI 5

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)
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
48005711
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5711
Description
Wrecker Multi-Material Sawzall Blade 12" 7/11TPI 5
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082490 / 00045242082490
Weight per unit
0.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Resources
Images
 
 
48005711 - Small Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
Other Links
 
 
48005711 - Other
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
MILW 48-00-5711 SAWZALL® Blades
Short Description
swZALL Bld
Description
WRECKER MULTI-MATERIAL SAWZALL BLADE 12" 7/11TPI 5
Product Type
Sawzall® Blades
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.062
Blade Length
12.0
Manufacturer Information
Manufacturers Part Number
48-00-5711
Brand
Milwaukee®
GTIN
00045242082490
UPC
045242082490
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.775