48005202 - Sawzall Torch 7 Tpi 9" Carbide Blades

Milwaukee®

  • $17.62 (Each)
  • $17.62 (Each)

  • $88.10 (Per 5)

  • $881.00 (Per 50)
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
48005202
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5202
Description
Sawzall Torch 7 Tpi 9" Carbide Blades
The Milwaukee® Torch With Carbide Teeth Next Generation 8TPI Blade Delivers Extreme Blade Life In Thick Metals. The Torch With Carbide Teeth Is Designed For Fast, Smooth Cuts In All Thick Metal Applications. The Milwaukee® Sawzall Blade Is The Best Solution For Thick and Extreme Metal Cutting Applications. The Torch Delivers Up to 50X Life Over Standard Reciprocating Saw Blades. Milwaukee Torch With Carbide Teeth Blade Cuts Through A Wide Variety Of Metal Materials Including Black Pipe, Angle Iron, Rebar,
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242520787 / 00045242520787
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.62 (Each)
Carton
$88.10 (Per 5)
Standard Packaging
$881.00 (Per 50)
Resources
Images
 
 
48005202 - Video
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
Other Links
 
 
48005202 - Other
 
48005202 - Other
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
MILW 48-00-5202 Torch Carbide Teeth
Description
SAWZALL TORCH 7 TPI 9" CARBIDE BLADES
Product Type
Torch Carbide Teeth
Long Description
The MILWAUKEE® TORCH with Carbide Teeth next generation 8tpi Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. The MILWAUKEE® SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. Milwaukee TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar,
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9
media
Yes
Manufacturer Information
Manufacturers Part Number
48-00-5202
Brand
Milwaukee®
GTIN
00045242520787
UPC
045242520787
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.17
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat