48004784 - 6" 18 Tpi Torch Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004784
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004784
Description
6" 18 Tpi Torch Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081110 / 00045242081110
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004784 - Large Image
 
48004784 - Large Image
 
48004784 - Large Image
 
48004784 - Large Image
 
48004784 - Small Image
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
Bi-Metal
Dimensions and Weight
Overall Length
6 in
Thickness
042
Width
1
Length
6
Descriptions
Product Type
Ice Hardened Metal Demolition Blade
Long Description
Ice Hardened Metal Demolition Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.35 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. Ice Hardened blades are cryogenically
Short Description
9" Ice Hardened Metal Demolition Blade, 1/2 in Shank, Bi-Metal, 14 TPI
Description
6" 18 TPI TORCH ICE HARDENED SAWZALL BLADES 5PK
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal;
Additional Information
Overall Height
1 in
package quantity
5 PK
Shank Diameter
1/2 in
Blade Length
6 in
Made in USA
yes
Blade Thickness
0.042
Teeth per Inch
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004784
GTIN
00045242081110
UPC
045242081110
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48004784.
Jump To:

Similar Items

Similar items are close alternatives to 48004784, though they may not be 100% alike.

Metal-Cutting Blade, 1/2 In Shank Diameter, 18 Teeth Per Inch, 6 In Blade Length...
  • Our Part #: 48005784
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-00-5784
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($844.50) ·
48005784 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat