290422 - M18 Fuel 1/2" Hammer Drill/Driver Kit

Milwaukee®

  • $377.14 (Each)
  • $377.14 (Each)

  • $754.28 (Per 2)

Availability: In Stock Locally
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
290422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2904-22
Description
M18 Fuel 1/2" Hammer Drill/Driver Kit
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637737 / 00045242637737
Weight per unit
12.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.14 (Each)
Standard Packaging
$754.28 (Per 2)
Resources
Images
 
 
290422 - Small Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
 
290422 - Large Image
Other Links
 
 
290422 - Other
 
290422 - Other
 
290422 - Other
 
290422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.38
Length
6.95
Descriptions
Product Type
1/2" Hammer Drill Kit
extra long description
MILW 2904-22 1/2" Hammer Drill Kit
Description
M18 FUEL 1/2" HAMMER DRILL/DRIVER KIT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles
Additional Information
Number of Speeds
2
Impacts per Minute
33000
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2904-22
GTIN
00045242637737
UPC
045242637737
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
12.78
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 290422.
Jump To:

Similar Items

Similar items are close alternatives to 290422, though they may not be 100% alike.

The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 280422
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2804-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($414.99) ·
280422 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$414.99

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat