280822 - M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280822
Manufacturer
Milwaukee®
Manufacturer's Part Number
2808-22
Description
M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242560400 / 00045242560400
Weight per unit
18.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280822 - Small Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
Other Links
 
 
280822 - Other
 
280822 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.7
Height
6.5
Length
15.6
Descriptions
extra long description
MILW 2808-22 Right Angle Drill w/Qu
Short Description
Right AngleDRill w/Quik-Lok Kt
Description
M18 FUEL HOLE HAWG RIGHT ANGLE DRILL W/QUIK-LOK
Features
M18 FUEL Hole Hawg Right Angle Drill w/QUIK-LOK - 6.0 Kit
Product Type
Right Angle Drill W/Quik-Lok™ Kit
Long Description
MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2808-22
Brand
Milwaukee®
GTIN
00045242560400
UPC
045242560400
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Right Angle Drill Kit
Availability
Status
Inactive
Packaging
Weight per each
18.72