280420 - M18 Fuel 1/2 Hammer Drill/Driver

Milwaukee®

  • $232.81 (Each)
  • $232.81 (Each)
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
280420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2804-20
Description
M18 Fuel 1/2 Hammer Drill/Driver
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002344 / 00045242002344
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.81 (Each)
Resources
Images
 
 
280420 - Small Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
Other Links
 
 
280420 - Other
 
280420 - Other
 
280420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Width
2.3
Length
6.9
Descriptions
Description
M18 FUEL 1/2 HAMMER DRILL/DRIVER
Product Type
1/2 In. Hammer Drill
Features
M18 FUEL 1/2 in. Hammer Drill
extra long description
MILW 2804-20 1/2 in. Hammer Drill
Long Description
The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
Additional Information
Switch Type
Trigger
Number of Speeds
Variable
Battery Voltage
18
Impacts per Minute
32000.0
Manufacturer Information
Manufacturers Part Number
2804-20
Brand
Milwaukee®
GTIN
00045242002344
UPC
045242002344
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
4.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 280420.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 280420.

The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delive...
  • Our Part #: 280422
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2804-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($414.99) ·
280422 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$414.99

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 280420, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerfu...
  • Our Part #: 290420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2904-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,397.16) ·
290420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$232.86

Each

QTY:
Each
Add
Hammer Drill, 18 V, 1/2 In Cutting Capacity, 2000 RPM Speed, 7.75 In Overall Len...
  • Our Part #: 270420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 270420
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
270420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat