2779750C - M18 Force Logic 750 MCM Crimper Kit W/Exact #6

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2779750C
Manufacturer
Milwaukee®
Manufacturer's Part Number
2779-750C
Description
M18 Force Logic 750 MCM Crimper Kit W/Exact #6
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition, Every Exact™ 12T U-Style Die Features Vivid Industr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
045242551590 / 00045242551590
Weight per unit
34.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Large Image
 
2779750C - Small Image
Other Links
 
 
2779750C - Other
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
Reinforced Nylon
Descriptions
Product Type
750 MCM Crimper Kit Cu
extra long description
MILW 2779-750C 750 MCM Crimper Kit
Description
M18 FORCE LOGIC 750 MCM CRIMPER KIT W/EXACT #6
Long Description
The M18™ FORCE LOGIC™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition, every EXACT™ 12T U-style die features vivid industr
Additional Information
crimping capacity
750 MCM
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2779-750C
GTIN
00045242551590
UPC
045242551590
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
34.93
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat