272221HD - M18 Fuel Super Sawzall Reciprocating Saw Kit

Milwaukee®

  • $545.00 (Each)
  • $545.00 (Each)
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
272221HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2722-21HD
Description
M18 Fuel Super Sawzall Reciprocating Saw Kit
The Milwaukee M18 Fuel™ Super Sawzall® Generates The Power Of A 15 A Corded Reciprocating Saw, Faster Cuts Than The Legendary Milwaukee 15 A Ac Super Sawzall™; and Up to 150 Cuts In 2 X 12 SPF Per Charge. Designed to Perform In The Toughest Applications The M18™ Fuel Super Sawzall® Combines Milwaukee'S Legendary Performance and Durability With The Portability Of The M18 Platform. The Powerstate™ Brushless Motor Provides 3, 000 SPM and Higher Speeds Under Load For Corded Cutting Performance. Redlink Plus™ In
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242006489 / 00045242006489
Weight per unit
17.577 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.00 (Each)
Resources
Images
 
 
272221HD - Video
 
272221HD - Small Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
 
272221HD - Large Image
Other Links
 
 
272221HD - Other
 
272221HD - Other
 
272221HD - Other
 
272221HD - Other
 
272221HD - Other
 
272221HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Blade Material
Steel
Dimensions and Weight
Height
9.5
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FUEL SUPER SAWZALL RECIPROCATING SAW KIT
extra long description
MILW 2722-21HD SUPER SAWZALL® Kit
Long Description
The Milwaukee M18 FUEL™ SUPER SAWZALL® generates the power of a 15 A corded reciprocating saw, faster cuts than the legendary Milwaukee 15 A AC super SAWZALL™; and up to 150 cuts in 2 x 12 SPF per charge. Designed to perform in the toughest applications the M18™ fuel SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE™ brushless motor provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK Plus™ in
Product Type
Super Sawzall® Kit
Additional Information
Battery Voltage
18
charge time
2.0
blade type
Reciprocating Saw Blades
Switch Type
Trigger
media
Yes
Manufacturer Information
Manufacturers Part Number
2722-21HD
Brand
Milwaukee®
GTIN
00045242006489
UPC
045242006489
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
17.577