271522 - M18 Fuel 1-1/8" SDS Plus Rotary Hammer Kit

Milwaukee®

  • $703.93 (Each)
  • $703.93 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2715-22
Description
M18 Fuel 1-1/8" SDS Plus Rotary Hammer Kit
Powered By Fuel™ Technology, The M18 Fuel™ 1-1/8 In. SDS Plus Rotary Hammer Delivers Faster Than Corded Speed, Corded Durability, and All Day Work On One Charge. The Milwaukee Powerstate Brushless Motor Provides 3.3 FT-LBS Of Impact Energy, 0-1, 350 RPM and 0-5, 000 BPM. The Milwaukee Redlithium XC 4.0 Battery Packs Provide All Day Work On One Charge, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. Redlithium SDS-Plus Intelligence Integrates Full-Circle Communication Between Tool,
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303557 / 00045242303557
Weight per unit
20.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$703.93 (Each)
Resources
Images
 
 
271522 - Large Image
 
271522 - Small Image
 
271522 - Large Image
 
271522 - Large Image
Other Links
 
 
271522 - Other
 
271522 - Other
 
271522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Housing Material
Metal and plastic
Dimensions and Weight
Width
9.0
Descriptions
Description
M18 FUEL 1-1/8" SDS PLUS ROTARY HAMMER KIT
Product Type
1-1/8 In. Rotary Hammer Kit
extra long description
MILW 2715-22 1-1/8 In. Rotary Hamme
Short Description
1-1/8inRotary Hammer Kt
Features
M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer Kit
Long Description
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLITHIUM SDS-Plus intelligence integrates full-circle communication between tool,
Additional Information
Switch Type
Trigger
Chuck Capacity
1-1/8 in
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2715-22
GTIN
00045242303557
UPC
045242303557
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
20.51