271520 - M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2715-20
Description
M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Tool Only)
Powered By Fuel™ Technology, The M18 Fuel™ 1-1/8 In. SDS Plus Rotary Hammer Delivers Faster Than Corded Speed, Corded Durability, and All Day Work On One Charge. The Milwaukee Powerstate™ Brushless Motor Provides 3.3 FT-LBS Of Impact Energy, 0-1, 350 RPM and 0-5, 000 BPM. The Milwaukee Redlithium™ XC 4.0 Battery Packs (Not Included) Provide All Day Work On One Charge, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. Redlink Plus™ Intelligence Integrates Full-Circle Communication Bet
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303564 / 00045242303564
Weight per unit
8.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
271520 - Large Image
 
271520 - Large Image
 
271520 - Large Image
 
271520 - Small Image
Other Links
 
 
271520 - Other
 
271520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal and plastic
Handle Material
Plastic
Dimensions and Weight
Width
9.0
Descriptions
Product Type
1-1/8 In SDS Plus Rotary Hammer
Features
M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer
extra long description
MILW 2715-20 1-1/8 In SDS Plus Rota
Short Description
1-1/8inSDS Plus Rotary Hammer
Description
M18 FUEL 1-1/8" SDS PLUS ROTARY HAMMER (TOOL ONLY)
Long Description
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication bet
Additional Information
Battery Voltage
18
Switch Type
Trigger
Chuck Capacity
1-1/8 in
Manufacturer Information
Manufacturers Part Number
2715-20
Brand
Milwaukee®
GTIN
00045242303564
UPC
045242303564
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
8.78