267221F - M18 Force Logic Cable Cutter Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267221F
Manufacturer
Milwaukee®
Manufacturer's Part Number
2672-21F
Description
M18 Force Logic Cable Cutter Kit
The Milwaukee® M18™ Forcelogic™ Cable Cutter Kit With Fine Stranded Wire Jaw Provides Users With The Fastest Installation-Ready Cuts. The Fully Balanced In-Line Cable Cutter Features An Open Jaw, Allowing Users to Cut Effortlessly In The Tightest Panels. The Compact Cordless Cable Cutting Tool Also Features The Best Power-to-Size Ratio, Allowing Users to Power Through 777.7 MCM Fine Stranded Copper Wire In Under 3 Seconds. The Anti-Spreading Open Jaw Gives Users Clean Cuts Without Pulling Strands From Cabl
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
045242531585 / 00045242531585
Weight per unit
17.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
267221F - Small Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
 
267221F - Large Image
Other Links
 
 
267221F - Other
 
267221F - Other
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
Reinforced Nylon
Dimensions and Weight
Size
16.11
Descriptions
Description
M18 FORCE LOGIC CABLE CUTTER KIT
Long Description
The Milwaukee® M18™ Forcelogic™ cable cutter kit with fine stranded wire jaw provides users with the fastest installation-ready cuts. The fully balanced in-line cable cutter features an open jaw, allowing users to cut effortlessly in the tightest panels. The compact cordless cable cutting tool also features the best power-to-size ratio, allowing users to power through 777.7 MCM fine stranded copper wire in under 3 seconds. The anti-spreading open jaw gives users clean cuts without pulling strands from cabl
Product Type
Cable Cutter Kit
extra long description
MILW 2672-21F Cable Cutter Kit
Features
M18 FORCE LOGIC Cable Cutter Kit with Fine Stranded Wire Jaw
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2672-21F
GTIN
00045242531585
UPC
045242531585
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
17.442
Carton
1
Uses, Certifications, and Standards
Application
Cable Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat