U261F - 40A Evap Cooler SW F STL N3R

Midwest

  • $208.01 (Each)
  • $0.00 (Per 0)

  • $208.01 (Each)

  • $832.04 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
U261F
Manufacturer
Midwest
Manufacturer's Part Number
U261F
Description
40A Evap Cooler SW F STL N3R
Evaporative Cooler Applications Not Only Require Fusing But Switching or Receptacle Functions Depending On Equipment Type and Local Codes. Two Models Are Offered to Meet These Varied Evaporative Cooler Applications.
Slang Terms

Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300246 / 00784567300246
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.01 (Each)
Carton
None Available
Standard Packaging
$832.04 (Per 4)
Resources
Images
 
 
U261F - Large Image
 
U261F - Large Image
 
U261F - Large Image
 
U261F - Large Image
360 Images
 
 
U261F - 360 Image
Attachments
 
 
U261F - Specification Sheet
Descriptions
extra long description
MIDWEST U261F MIDWEST 40A EVAP COOL
Product Type
Midwest 40A Evap Cooler SW F STL N3R
Description
40A EVAP COOLER SW F STL N3R
Long Description
Evaporative cooler applications not only require fusing but switching or receptacle functions depending on equipment type and local codes. Two models are offered to meet these varied evaporative cooler applications.
Special Features
Evaporative cooler applications not only require fusing but switching or receptacle functions depending on equipment type and local codes. Two models are offered to meet these varied evaporative cooler applications.
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U261F
GTIN
00784567300246
UPC
784567300246
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight per each
6
Carton
0
Package
4
Uses, Certifications, and Standards
Enclosure
Metallic
You must have an account to view stock levels
There were no add-on items found for U261F.

* All prices subject to change.