UC3913RLWC11 - 13 Terminal Ringless Small Hub, Test Switch Prewir

Milbank

  • $784.80 (Each)
  • $784.80 (Each)
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
UC3913RLWC11
Manufacturer
Milbank
Manufacturer's Part Number
UC3913-RL-WC-11
Description
13 Terminal Ringless Small Hub, Test Switch Prewir
13 Term RNGLS SML Hub Open With Cov Test SW PRWRD
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572495784 / 00784572495784
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$784.80 (Each)
Carton
$784.80 (Each)
Resources
Images
 
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Large Image
 
UC3913RLWC11 - Small Image
 
UC3913RLWC11 - Large Image
Attachments
 
 
UC3913RLWC11 - Specification Sheet
Other Links
 
 
UC3913RLWC11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3 Phase
amperage rating
20 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
5L x 12W x 20H
Descriptions
Description
13 TERMINAL RINGLESS SMALL HUB, TEST SWITCH PREWIR
Long Description
13 TERM RNGLS SML HUB OPEN WITH COV TEST SW PRWRD
Product Type
20A 13T RL TS10-0055-WC 49578
extra long description
MILB UC3913-RL-WC-11 20A 13T RL TS1
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UC3913-RL-WC-11
GTIN
00784572495784
UPC
784572495784
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat