U9801RXL - 200A 4T RL HD LVR Ou Meter Socket

Milbank

  • $334.14 (Each)
  • $334.14 (Each)
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
U9801RXL
Manufacturer
Milbank
Manufacturer's Part Number
U9801-RXL
Description
200A 4T RL HD LVR Ou Meter Socket
Meter Socket, 200 A, 19 In Overall Height, 13 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Large Hub Opening Adapted to Small Closing Plate Hub, 4 Jaws, 3 Wires, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 22 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572143586 / 00784572143586
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.14 (Each)
Resources
Images
 
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Large Image
 
U9801RXL - Small Image
 
U9801RXL - Large Image
Attachments
 
 
U9801RXL - Specification Sheet
Other Links
 
 
U9801RXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-7/8 in
Size
4.844L x 10W x 18.5H
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 13 in Overall Width, 4-7/8 in Overall Length, Surface Mount, 1 Phase, Large Hub Opening Adapted to Small Closing Plate Hub, 4 Jaws, 3 Wires, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 22 lb
Features
4 Terminal Ringless Large Hub Open Adapt To Small Closing Plate Lever Bypass
Short Description
Meter Socket, 200 A, 600VAC, #6 AWG to 350 kcmil, OH/OG
Description
200A 4T RL HD LVR OU METER SOCKET
extra long description
MILB U9801-RXL 200A 4T RL HD LVR OU
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
19 in
Overall Width
13 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Large Hub Opening Adapted to Small Closing Plate
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 ct
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U9801-RXL
Brand
MILBANK
GTIN
00784572143586
UPC
784572143586
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
22 lb
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U9801RXL.
Jump To:

Cross Referenced

These items are similar to U9801RXL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EL20L43GRST Eaton B-Line 00782051384901
U9801-RXL Milbank 00784572143586

* All prices subject to change.

Begin Live Chat