U9701XQGBLGAEP - 200A 7T 3PH Oh/Ug Meter Socket

Milbank

  • $382.84 (Each)
  • $382.84 (Each)
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
U9701XQGBLGAEP
Manufacturer
Milbank
Manufacturer's Part Number
U9701-X-QG-BLG-AEP
Description
200A 7T 3PH Oh/Ug Meter Socket
Meter Socket, 200 A, 19 In Overall Height, Surface Mount, 3 Phases, 4-13/16 In Overall Width, G90 Galvanized Steel, 13 In Overall Length, 7 Jaws, 24.0 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572706606 / 00784572706606
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.84 (Each)
Resources
Images
 
 
U9701XQGBLGAEP - Small Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
 
U9701XQGBLGAEP - Large Image
Attachments
 
 
U9701XQGBLGAEP - Specification Sheet
Other Links
 
 
U9701XQGBLGAEP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
3
Material
G90 Galvanized Steel
amperage rating
200 Continuous Ampere
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Overall Length
13 in
Size
4.844L x 13W x 19H
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, Surface Mount, 3 Phases, 4-13/16 in Overall Width, G90 Galvanized Steel, 13 in Overall Length, 7 Jaws, 24.0 lb/EA
Short Description
Meter Socket, 19 in (H), Surface Mount, G90 Galvanized Steel, 13in (L)
Description
200A 7T 3PH OH/UG METER SOCKET
extra long description
MILB U9701-X-QG-BLG-AEP 200A 7T HD
Special Features
American Electric Power
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Standards Met
UL MA
package quantity
1 ct
Overall Height
19 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
4-13/16 in
Number of Jaws
7
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9701-X-QG-BLG-AEP
GTIN
00784572706606
UPC
784572706606
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
24.0 lb/EA
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat