U9581RLQGBLGAEP - 200A 1PH RL LVR Oh/Ug 5T Cente

Milbank

  • $397.59 (Each)
  • $397.59 (Each)
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
U9581RLQGBLGAEP
Manufacturer
Milbank
Manufacturer's Part Number
U9581-RL-QG-BLG-AEP
Description
200A 1PH RL LVR Oh/Ug 5T Cente
5 Term RNGLS SML Hub Open Quadplex GND LVR Byps 7-8 In BRL LCK GRD With BRKT Prov American Electric Power
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572706545 / 00784572706545
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.59 (Each)
Resources
Images
 
 
U9581RLQGBLGAEP - Small Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
 
U9581RLQGBLGAEP - Large Image
Attachments
 
 
U9581RLQGBLGAEP - Specification Sheet
Other Links
 
 
U9581RLQGBLGAEP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 5T HD Byps S2 70654
Description
200A 1PH RL LVR OH/UG 5T CENTE
extra long description
MILB U9581-RL-QG-BLG-AEP 200A 5T HD
Long Description
5 TERM RNGLS SML HUB OPEN QUADPLEX GND LVR BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV AMERICAN ELECTRIC POWER
Special Features
American Electric Power
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9581-RL-QG-BLG-AEP
GTIN
00784572706545
UPC
784572706545
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat