U9551RXL5T9IL - 200A 5T RL HD LVR Ou

Milbank

  • $332.94 (Each)
  • $332.94 (Each)
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
U9551RXL5T9IL
Manufacturer
Milbank
Manufacturer's Part Number
U9551-RXL-5T9-IL
Description
200A 5T RL HD LVR Ou
5 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps 5TH Term 9 Oclock Pos 7-16 In Ko LCK Prov
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572369863 / 00784572369863
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.94 (Each)
Resources
Images
 
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Large Image
 
U9551RXL5T9IL - Small Image
Attachments
 
 
U9551RXL5T9IL - Specification Sheet
Other Links
 
 
U9551RXL5T9IL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 5T RL HD LVR Ou 36986
Description
200A 5T RL HD LVR OU
Long Description
5 TERM RNGLS LRG HUB OPEN ADAPT TO SML CLS PLT LVR BYPS 5TH TERM 9 OCLOCK POS 7-16 IN KO LCK PROV
extra long description
MILB U9551-RXL-5T9-IL 200A 5T RL HD
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Bypass Type
Lever Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9551-RXL-5T9-IL
GTIN
00784572369863
UPC
784572369863
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat