U5059X2200K3L - 320A 1PH Oh/Ug MTR SCKT W/ Main BRKR and Wireway

Milbank

  • $1778.77 (Each)
  • $1,778.77 (Each)
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
U5059X2200K3L
Manufacturer
Milbank
Manufacturer's Part Number
U5059-X-2/200-K3L
Description
320A 1PH Oh/Ug MTR SCKT W/ Main BRKR and Wireway
4 Term RNGLS LRG CLS PLT 2-200 Amp MN BRKR SGL Conn LKG 4-600kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572368910 / 00784572368910
Weight per unit
57.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,778.77 (Each)
Resources
Images
 
 
U5059X2200K3L - Small Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
Attachments
 
 
U5059X2200K3L - Specification Sheet
Other Links
 
 
U5059X2200K3L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 15W x 42.438H
Descriptions
Long Description
4 TERM RNGLS LRG CLS PLT 2-200 AMP MN BRKR SGL CONN LKG 4-600kcmil
Description
320A 1PH OH/UG MTR SCKT W/ MAIN BRKR AND WIREWAY
Product Type
320A 4T RL Ou HD LVR Main 36891
extra long description
MILB U5059-X-2/200-K3L 320A 4T RL O
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
Cable Entry
Overhead or Underground
cutout size
Two 200 Ampere Main Breakers
Manufacturer Information
Manufacturers Part Number
U5059-X-2/200-K3L
Brand
MILBANK
GTIN
00784572368910
UPC
784572368910
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
57.5999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat