U432205T9 - 200A 5T 1PH RL LVR BP Meter Pededstal

Milbank

  • $1286.67 (Each)
  • $1,286.67 (Each)
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
U432205T9
Manufacturer
Milbank
Manufacturer's Part Number
U4322-O-5T9
Description
200A 5T 1PH RL LVR BP Meter Pededstal
5 Term RNGLS Plain Top LVR Byps 1-MN BRKR Prov 5TH Term 9 Oclock Pos SGL Ped Dir Bury
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572288317 / 00784572288317
Weight per unit
97.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,286.67 (Each)
Resources
Images
 
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
 
U432205T9 - Large Image
Specifications Sheets
 
 
U432205T9 - Specification Sheet
Attachments
 
 
U432205T9 - Specification Sheet
Other Links
 
 
U432205T9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
240 V ac
Current Rating
100/200 A
Number of Phases
1
Wire Size
6 AWG to 350 kcmil
Dimensions and Weight
Size
9.625L x 9.875W x 55H
Overall Length
9-5/8 in
Descriptions
Description
200A 5T 1PH RL LVR BP METER PEDEDSTAL
Long Description
Meter Main Pedestal, 100/200 A, 55 in Overall Height, 9-5/8 in Overall Length, 9-7/8 in Overall Width, 2;1 Pole, 6 Circuits, Plain Top Hub, 1 Phase, 6 AWG to 350 kcmil Wire Size, 240 V ac, Quadplex Style Breaker, 5 Jaws, 97.1999 lb/EA
Short Description
Meter Main Pedestal, 100/200 A, 1 PH, 240 VAC
Product Type
Meter Main Pedestal
extra long description
MILB U4322-O-5T9 200A MET RL CB PRO
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Underground
accessory type
Meter Main Pedestal
Overall Height
55 in
Overall Width
9-7/8 in
Number of Circuits
6
Hub Type
Plain Top
includes
(3) (1 inch - 1-1/4 inch - 1-1/2 inch - 2 inch) concentric knockout, (1) 1/4 inch, (1) 1/2 inch solid knockout
circuit breaker type
Quadplex Style Breaker
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
U4322-O-5T9
Brand
MILBANK
GTIN
00784572288317
UPC
784572288317
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight
97.1999 lb/EA
Weight per each
97.1999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Service Equipment or Mobile Home Service Equipment
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat