U3936R - 320A 3PH Meter Base

Milbank

  • $558.91 (Each)
  • $558.91 (Each)
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
U3936R
Manufacturer
Milbank
Manufacturer's Part Number
U3936-R
Description
320A 3PH Meter Base
Meter Socket, 320 A, 38-3/4 In Overall Height, 13 In Overall Width, 4-13/16 In Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V Ac, Overhead/Underground Feed, 36 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572274310 / 00784572274310
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$558.91 (Each)
Resources
Images
 
 
U3936R - Small Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
 
U3936R - Large Image
Attachments
 
 
U3936R - Specification Sheet
Other Links
 
 
U3936R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
3
Voltage Rating
600 V ac
Phase
3 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-13/16 in
Size
4.844L x 13W x 38.75H
Descriptions
Description
320A 3PH METER BASE
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 38-3/4 in Overall Height, 13 in Overall Width, 4-13/16 in Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V ac, Overhead/UnderGround Feed, 36 lb
Features
7 Terminal Ringless Large Hub Open Lever Bypass Tall Shell
Short Description
Meter Socket, 320 A, 600VAC, 4 Terminal, Ringless, Large Closing Plate
extra long description
MILB U3936-R 320A 7T RL HD LVR OU 2
Also Known As...
Meter Socket
Meter Box
Additional Information
Overall Height
38-3/4 in
accessory type
Meter Socket
Overall Width
13 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Number of Jaws
7
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 ct
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Hub Type
Large Hub Closing
Manufacturer Information
Manufacturers Part Number
U3936-R
Brand
MILBANK
GTIN
00784572274310
UPC
784572274310
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight
36 lb
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
standard
UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U3936R.
Jump To:

Similar Items

Similar items are close alternatives to U3936R, though they may not be 100% alike.

Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V A...
  • Our Part #: UTH73369THLCH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UTH73369THLCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($932.30) ·
UTH73369THLCH - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$932.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat