U300005T9K3LK2L - 320A 5T Byps Ug

Milbank

  • $635.27 (Each)
  • $635.27 (Each)
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
U300005T9K3LK2L
Manufacturer
Milbank
Manufacturer's Part Number
U3000-O-5T9-K3L-K2L
Description
320A 5T Byps Ug
4 Term RNGLS Plain Top LVR Byps 5TH Term 9 Oclock Pos SGL Conn LKG 6-350KCMIL DBL Conn LKG 6-305kcmil
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572300491 / 00784572300491
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$635.27 (Each)
Resources
Images
 
 
U300005T9K3LK2L - Small Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
Attachments
 
 
U300005T9K3LK2L - Specification Sheet
Other Links
 
 
U300005T9K3LK2L - Other
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
600 Volts Alternating Current
insulation
Glass Polyester
Phase
1 Phase
amperage rating
320 Continuous Ampere
Dimensions and Weight
Size
4.844L x 15W x 30H
Descriptions
Product Type
320A 5T RL Swy HD LVR Ug 30049
Description
320A 5T BYPS UG
extra long description
MILB U3000-O-5T9-K3L-K2L 320A 5T RL
Long Description
4 TERM RNGLS PLAIN TOP LVR BYPS 5TH TERM 9 OCLOCK POS SGL CONN LKG 6-350kcmil DBL CONN LKG 6-305kcmil
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Underground with Side Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3000-O-5T9-K3L-K2L
GTIN
00784572300491
UPC
784572300491
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Ringless Meter Socket
Packaging
Weight per each
32.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat