U2049RL - 200A 3PH Oh 7T HD RL LVR

Milbank

  • $565.62 (Each)
  • $565.62 (Each)
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
U2049RL
Manufacturer
Milbank
Manufacturer's Part Number
U2049-RL
Description
200A 3PH Oh 7T HD RL LVR
Meter Socket, 200 A, 18.5 In Overall Height, 4.844 In Overall Length, Surface Mount, Small Hub Opening Hub, 3 Phases, 10 In Overall Width, 7 Jaws, 600 V Ac, Lever Bypass, 19.0 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572233850 / 00784572233850
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$565.62 (Each)
Resources
Images
 
 
U2049RL - Small Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
Attachments
 
 
U2049RL - Specification Sheet
Other Links
 
 
U2049RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac
Number of Phases
3
amperage rating
200 Continuous Ampere
Phase
3 Phase
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4.844 in
Size
4.844L x 10W x 18.5H
Descriptions
Description
200A 3PH OH 7T HD RL LVR
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 18.5 in Overall Height, 4.844 in Overall Length, Surface Mount, Small Hub Opening Hub, 3 Phases, 10 in Overall Width, 7 Jaws, 600 V ac, Lever Bypass, 19.0 lb/EA
Short Description
Meter Socket, 200 A, Small Hub Opening, 3 PH
extra long description
MILB U2049-RL 200A 7T RL HD LVR OH
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
18.5 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Bypass Type
Lever Bypass
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Hub Type
Small Hub Opening
Overall Width
10 in
Number of Jaws
7
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Manufacturers Part Number
U2049-RL
Brand
MILBANK
GTIN
00784572233850
UPC
784572233850
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
19.0 lb/EA
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat