886SC3RNK - Nema 3R Screw Cover Box

Milbank

  • $108.84 (Each)
  • $108.84 (Each)
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
886SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
886-SC3R-NK
Description
Nema 3R Screw Cover Box
8X6X8 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572109582 / 00784572109582
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.84 (Each)
Resources
Images
 
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Large Image
 
886SC3RNK - Small Image
Attachments
 
 
886SC3RNK - Specification Sheet
Other Links
 
 
886SC3RNK - Other
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
Gray
Dimensions and Weight
Size
6L x 8W x 8H
Descriptions
extra long description
MILB 886-SC3R-NK N3R SCREW COVER EN
Long Description
8x6x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Product Type
N3R Screw Cover Encl NK 10958
Description
NEMA 3R SCREW COVER BOX
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
886-SC3R-NK
GTIN
00784572109582
UPC
784572109582
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 886SC3RNK.
Jump To:

Cross Referenced

These items are similar to 886SC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886RBG Austin Electrical Enclosures 00707353036488
886 RTSC NK Eaton B-Line 00782051886108
886RTSCNK Eaton B-Line 00078205188618
886-SC3R-NK Milbank 00784572109582
A8R86NK nVent-Thermal Management 00783510134952
886NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat