543214TC3RSP1 - N3R Telephone Cab SPC

Milbank

  • $2032.25 (Each)
  • $2,032.25 (Each)
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
543214TC3RSP1
Manufacturer
Milbank
Manufacturer's Part Number
543214-TC3R-SP1
Description
N3R Telephone Cab SPC
54X14X36 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Back Panel Installed Padlocking Draw Latch Back Stiffner Special Studs Mounting Emboss Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572491595 / 00784572491595
Weight per unit
211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,032.25 (Each)
Resources
Images
 
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
 
543214TC3RSP1 - Large Image
Attachments
 
 
543214TC3RSP1 - Specification Sheet
Other Links
 
 
543214TC3RSP1 - Other
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
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Finish
Painted
Dimensions and Weight
Depth
14
Size
14L x 54W x 32H
Height
32
Width
54
Descriptions
Description
N3R TELEPHONE CAB SPC
Product Type
N3R Telephone Cab SPC 49159
extra long description
MILB 543214-TC3R-SP1 N3R TELEPHONE
Long Description
54x14x36 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Back Panel Installed Padlocking Draw Latch Back Stiffner Special Studs Mounting Emboss Holes in Back
Special Features
Steel Back Panel Installed
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
543214-TC3R-SP1
GTIN
00784572491595
UPC
784572491595
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Telephone Cabinet
Packaging
Weight per each
211
Carton
1
Uses, Certifications, and Standards
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
Application
Outdoor Telephone Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 543214TC3RSP1.
Jump To:

Similar Items

Similar items are close alternatives to 543214TC3RSP1, though they may not be 100% alike.

32IN-54IN-14IN PNTD STL No Ko Lift Off Front HSP Wood BCK PNL Instld
  • Our Part #: U47690
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U4769-O
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,140.47) ·
U47690 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,140.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat