4460GSC3RNK - Nema 3R SC Wiring

Milbank

  • $283.08 (Each)
  • $283.08 (Each)
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
4460GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
4460-GSC3R-NK
Description
Nema 3R SC Wiring
4X60X4 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572106673 / 00784572106673
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.08 (Each)
Resources
Images
 
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Large Image
 
4460GSC3RNK - Small Image
Attachments
 
 
4460GSC3RNK - Specification Sheet
Other Links
 
 
4460GSC3RNK - Other
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
G90 Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
4
Width
4
Length
60
Descriptions
extra long description
MILB 4460-GSC3R-NK N3R SCREW CVR GU
Product Type
N3R Screw CVR Gutter NK 10667
Description
NEMA 3R SC WIRING
Long Description
4x60x4 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Special Features
Key Locking Cylinder Latch Provision
Additional Information
straight section length
60
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
4460-GSC3R-NK
GTIN
00784572106673
UPC
784572106673
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Enclosure
Outdoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4460GSC3RNK.
Jump To:

Cross Referenced

These items are similar to 4460GSC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460RTG Austin Electrical Enclosures 00707353036709
4460GRTNK Eaton B-Line 00782051140927
544RTP E-Box 00806101025436
C3RWT460 Hammond Manufacturing 00623980847351
4460-GSC3R-NK Milbank 00784572106673
A4460RT nVent-Thermal Management 00783510382407
RC-4460-GSC3R-NK Rittal 00639889824089
460NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat