4460GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $153.54 (Each)
  • $153.54 (Each)
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
4460GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
4460-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
4X60X4 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572106635 / 00784572106635
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.54 (Each)
Resources
Images
 
 
4460GHC1NK - Small Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
 
4460GHC1NK - Large Image
Attachments
 
 
4460GHC1NK - Specification Sheet
Other Links
 
 
4460GHC1NK - Other
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
Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Height
4
Width
4
Length
60
Descriptions
extra long description
MILB 4460-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 10663
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
4x60x4 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
60
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
4460-GHC1-NK
GTIN
00784572106635
UPC
784572106635
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
nema rating
Type 1
standard
UL Listed
Application
Wireway
Enclosure
Indoor Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4460GHC1NK.
Jump To:

Cross Referenced

These items are similar to 4460GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4460HW Austin Electrical Enclosures 00707353025123
AB-4460HWG Austin Electrical Enclosures 00707353025741
4460 HSNK Eaton B-Line 782051479034
4460HSNK Eaton B-Line 00782051479034
5-44HWP E-Box 00806101012085
4460-GHC1-NK Milbank 00784572106635
F44G60 nVent-Thermal Management 00783510522100
4460GNK Unity Manufacturing 00761515101322
HS445NK Wiegmann 00786725609659

* All prices subject to change.

Begin Live Chat