24246SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $439.98 (Each)
  • $439.98 (Each)
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
24246SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
24246-SC1-NK
Description
Nema 1 SCR CVR Box No
24X6X24 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572104242 / 00784572104242
Weight per unit
33.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$439.98 (Each)
Resources
Images
 
 
24246SC1NK - Small Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
 
24246SC1NK - Large Image
Attachments
 
 
24246SC1NK - Specification Sheet
Other Links
 
 
24246SC1NK - Other
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
Gray
Dimensions and Weight
Size
6L x 24W x 24H
Descriptions
extra long description
MILB 24246-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10424
Description
NEMA 1 SCR CVR BOX NO
Long Description
24x6x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
Support
Formed and Spot Welded
Cable Entry
No Knockouts
number of outlet
0
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
24246-SC1-NK
GTIN
00784572104242
UPC
784572104242
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
33.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24246SC1NK.
Jump To:

Cross Referenced

These items are similar to 24246SC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24246SBG Austin Electrical Enclosures 00707353011768
24246SCNK Eaton B-Line 00782051233018
24246SCP E-Box 00806101003908
CS24246 Hammond Manufacturing 00623980360355
24246-SC1-NK Milbank 00784572104242
ASE24X24X6NK nVent-Thermal Management 00783510435806
24246SCNK Unity Manufacturing 00761515233009
SC242406NK Wiegmann 00786725315215
24246NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat