12126SC3RNK - Nema 3R Screw Cover Box

Milbank

  • $160.23 (Each)
  • $160.23 (Each)
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
12126SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
12126-SC3R-NK
Description
Nema 3R Screw Cover Box
12X6X12 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572101388 / 00784572101388
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.23 (Each)
Resources
Images
 
 
12126SC3RNK - Small Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
 
12126SC3RNK - Large Image
Attachments
 
 
12126SC3RNK - Specification Sheet
Other Links
 
 
12126SC3RNK - Other
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
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
6L x 12W x 12H
Descriptions
extra long description
MILB 12126-SC3R-NK N3R SCREW COVER
Long Description
12x6x12 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Product Type
N3R Screw Cover Encl NK 10138
Description
NEMA 3R SCREW COVER BOX
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
12126-SC3R-NK
GTIN
00784572101388
UPC
784572101388
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12126SC3RNK.
Jump To:

Cross Referenced

These items are similar to 12126SC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126RBG Austin Electrical Enclosures 00707353036501
12126RTSCNK Eaton B-Line 00782051336450
12126RBP E-Box 00806101025917
12126-SC3R-NK Milbank 00784572101388
A12R126NK nVent-Thermal Management 00783510135010
12126NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat