S2LFSQWH - Skylark 1.5A/300W Fan/LT White

Lutron

  • $36.15 (Each)
  • $36.15 (Each)
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
S2LFSQWH
Manufacturer
Lutron
Manufacturer's Part Number
S2-LFSQ-WH
Description
Skylark 1.5A/300W Fan/LT White
Fan-Speed Control, 1.5 A, 120 V, 300 W, 1 Pole, 1 Phase, Wire Lead Connection, 50 to 60 HZ, 0 to +40 °C, Wallbox Mount, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557687447 / 00027557687447
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.15 (Each)
Resources
Images
 
 
S2LFSQWH - Small Image
 
S2LFSQWH - Large Image
Specifications Sheets
 
 
S2LFSQWH - Specification Sheet
Other Links
 
 
S2LFSQWH - Other
 
S2LFSQWH - Other
 
S2LFSQWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Wattage
300 W
Number of Phases
1
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Fan-Speed Control
Description
SKYLARK 1.5A/300W FAN/LT WHITE
extra long description
LUT S2-LFSQ-WH SKYLARK DUAL LGT/QUI
Long Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, 1 Pole, 1 Phase, Wire Lead Connection, 50 to 60 Hz, 0 to +40 °C, Wallbox Mount, 0.3 lb
Short Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, White
Special Features
Dual Slide
Additional Information
for use with
Ceiling Paddle Fan
Contact Configuration
NO
Connection Type
Wire Lead
Operating Frequency
50 to 60 Hz
Operating Temperature Range
0 to +40 °C
Mounting Type
Wallbox Mount
Standards Met
UL Listed;CSA Certified;NOM;ISO 9001 Standard
package quantity
1 ct
Made in USA
yes
Contact Rating
1.5 A fan
Manufacturer Information
Manufacturers Part Number
S2-LFSQ-WH
Brand
Lutron
Skylark(R)
GTIN
00027557687447
UPC
027557687447
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Dual slide-to-off fan/light control
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Mounting
WALLBOX
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S2LFSQWH.
Jump To:

Similar Items

Similar items are close alternatives to S2LFSQWH, though they may not be 100% alike.

1.05A/300W Max 120V 4-SPD Fan Cont/2-Level Hi/Low Dimmer White
  • Our Part #: 94215W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 94215-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,060.32) ·
94215W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S2LFSQWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS2LFSQW Bryant Electric 00883778116568
6490W Eaton Wiring Devices n/a
6630-W Leviton 00078477839706
RTD01-10W Leviton 00078477102602
S2-L-WH Lutron Electronics 00027557670203
S2-LF-WH Lutron Electronics 00027557670296
S2-LFSQ-WH Lutron Electronics 00027557687447
82661 Morris 00601986826617
DSSC5-PW Legrand Pass & Seymour n/a
LSDV25WV Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat