PD10NXDWH - Caseta 250W Led 3WAY White

Lutron

  • $123.60 (Each)
  • $123.60 (Each)

  • $370.80 (Per 3)

  • $5,932.80 (Per 48)
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
PD10NXDWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-10NXD-WH
Description
Caseta 250W Led 3WAY White
Caseta Wireless 3-Way/Single-Pole RF Dimmer For Led, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/Va, Neutral Optional In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276146128 / 00784276146128
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.60 (Each)
Carton
$370.80 (Per 3)
Standard Packaging
$5,932.80 (Per 48)
Resources
Images
 
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Large Image
 
PD10NXDWH - Video
Attachments
 
 
PD10NXDWH - Specification Sheet
Other Links
 
 
PD10NXDWH - Other
 
PD10NXDWH - Other
 
PD10NXDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Lutron Caseta In-Wall Smart Dimmer Switch PRO is UL listed to work with up to 250W of dimmable LED, or 1000W Incandescent/Halogen bulbs. The Caseta Dimmer Switch PRO is also compatible with LEDs with integrated drivers, magnetic low-voltage loads, as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. Neutral wire connection is optional for standard LED bulbs, but required for MLV loads, LED drivers, dimmable ballasts, and power modules. Minimum load with neutral connecte
Product Type
CasTa Pro 1000W Dimmer White
Long Description
Caseta Wireless 3-way/single-pole RF dimmer for LED, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/VA, neutral optional in white
extra long description
LUT PD-10NXD-WH Casta PRO 1000W Di
Special Features
Controls 250 W LED (screw-base), 1000 W incandescent/halogen, 1000 VA (800 W) magnetic low-voltage, 520 W Hi-lume 1 percent 2-wire LED driver, or 5 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents
Description
CASETA 250W LED 3WAY WHITE
Additional Information
Switch Type
Push button
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
PD-10NXD-WH
Brand
Lutron
GTIN
00784276146128
UPC
784276146128
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.35
Carton
3
Package
48
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat