MSCL0P153MWH - Maestro 150W Led Occupancy Multi White

Lutron

  • $46.46 (Each)
  • $46.46 (Each)
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
MSCL0P153MWH
Manufacturer
Lutron
Manufacturer's Part Number
MSCL-OP153M-WH
Description
Maestro 150W Led Occupancy Multi White
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276054843 / 00784276054843
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.46 (Each)
Resources
360 Images
 
 
MSCL0P153MWH - 360 Image
Images
 
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Small Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Large Image
 
MSCL0P153MWH - Video
Attachments
 
 
MSCL0P153MWH - Specification Sheet
Other Links
 
 
MSCL0P153MWH - Other
 
MSCL0P153MWH - Other
 
MSCL0P153MWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
extra long description
LUT MSCL-OP153M-WH MAESTRO LED+ PIR
Product Type
Maestro Led+ Pir Occ Sensor Box White
Description
MAESTRO 150W LED OCCUPANCY MULTI WHITE
Features
The Lutron Maestro LED+ Motion Sensor Dimmer Switch works just like a Lutron Maestro dimmer, with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The LED+ Motion Sensor Dimmer Switch is rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs. Install in a single pole, 3-way with existing switch, or with Maestro companion dimmers (MA-R/MSC-AD) to dim from up to 9 locations. Use the raise/lower buttons to adjust the brightness for
Long Description
Maestro occupancy LED+ passive infrared occupancy/vacancy sensor that automatically controls the lights in an area in white
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro LED+ dimmer with an occupancy sensor. Controls CFL, LED, incandescent, and halogen load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 2
Additional Information
media
Yes
supply voltage
120
load
600 W incandescent/halogen/140 W CFL/LED
body
Plastic
Manufacturer Information
Manufacturers Part Number
MSCL-OP153M-WH
Brand
Lutron
GTIN
00784276054843
UPC
784276054843
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
standard
UL, cUL, Title 20/24 certified
Mounting
WALLBOX
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat