D603PGWH - 600W Rotary 3WAY Dimmer White

Lutron

  • $12.08 (Each)
  • $12.08 (Each)
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
D603PGWH
Manufacturer
Lutron
Manufacturer's Part Number
D-603PG-WH
Description
600W Rotary 3WAY Dimmer White
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, Eco-Dim, 120V/600W In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557590662 / 00027557590662
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Resources
Installation Sheets
 
 
D603PGWH - Installation Sheet
Attachments
 
 
D603PGWH - Specification Sheet
Images
 
 
D603PGWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
600 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic/Metal
actuator
Push knob
connection
Wire Leads
Dimensions and Weight
Size
4.69in (119mm) x 2.94in (75mm)
Descriptions
Product Type
D-603P Eco WH Box
Description
600W ROTARY 3WAY DIMMER WHITE
Long Description
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, Eco-dim, 120V/600W in white
Special Features
Guarantees at least 15percentenergy savings
Manufacturer Information
Manufacturers Part Number
D-603PG-WH
Brand
Lutron
sub brand
Maestro
GTIN
00027557590662
UPC
027557590662
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Eco-dim incandescent/halogen dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0-40°C
Enclosure
Plastic
Frequency Rating
50-60 Hz
Application
Lighting Control
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA, NOM, FCC, IC, ISO 9001
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D603PGWH.
Jump To:

Similar Items

Similar items are close alternatives to D603PGWH, though they may not be 100% alike.

Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
  • Our Part #: RCL153PNLWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCL-153PNL-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 16 ($584.00) ·
RCL153PNLWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to D603PGWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RI306PL-W Eaton Wiring Devices n/a
D-603PG-WH Lutron Electronics 00027557590662
R603PLWV Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat