AYLV600PWH - Ariadni 450W Magnetic Low Voltage SP White

Lutron

  • $39.27 (Each)
  • $39.27 (Each)

  • $471.24 (Per 12)
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
AYLV600PWH
Manufacturer
Lutron
Manufacturer's Part Number
AYLV-600P-WH
Description
Ariadni 450W Magnetic Low Voltage SP White
Ariadni Dimmer, Magnetic Low-Voltage, Single-Pole, Preset, 120V/600VA (450W) In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687294 / 00027557687294
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Standard Packaging
$471.24 (Per 12)
Resources
360 Images
 
 
AYLV600PWH - 360 Image
Images
 
 
AYLV600PWH - Video
 
AYLV600PWH - Large Image
 
AYLV600PWH - Small Image
Other Links
 
 
AYLV600PWH - Other
 
AYLV600PWH - Other
 
AYLV600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
insulation
Plastic
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni 600VA Preset White
extra long description
LUT AYLV-600P-WH ARIADNI 600VA PRES
Long Description
Ariadni Dimmer, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in white
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Description
ARIADNI 450W MAGNETIC LOW VOLTAGE SP WHITE
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYLV-600P-WH
Brand
Lutron
GTIN
00027557687294
UPC
027557687294
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat